Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50/125um; Duplex; 32.8 ft.(10m)
PANDUIT #PEIP-A-17Y

Opti-Core Cable, Fiber; Multimode 50/125um; Duplex; 32.8 ft.(10m)

SKU # 07498303845
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um
Cable Type: Duplex
End Connector - A: FJ Plug (Keyed Y)
End Connector - B: SC
Jacket Rating: OFNR
Length - Metric: 10m
Length - Imperial: 32.8 ft.