PANDUIT #F5E10-10M8Y

Opti-Core Cable, Fiber; Multimode 50/125um; Duplex; 26.2 ft.(8m)

SKU: 07498303871
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 8m
Length - Imperial: 26.2 ft.
Additional Info: Fiber: OM2 - 1.6mm Zipcord Jacketed Cable, 2 Fiber