Menu Search
PANDUIT #FXE10F-10FM4

Opti-Core Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 13.1 ft.(4m)

SKU # 07498302803
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 13.1 ft.
Length - Metric: 4m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC (Keyed F)
End Connector - B: LC (Keyed F)
Jacket Rating: CM
Fiber Type: OM3

Additional Info: Fiber: OM3 - 1.6mm Zipcord Jacketed Cable, 2 Fiber