Menu Search
PANDUIT #FXPD3-3M30

Opti-Core Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 98.4 ft.(30m)

SKU # 07498300019
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um 10Gig
Cable Type: Duplex
End Connector - A: SC
End Connector - B: SC
Jacket Rating: OFNP
Length - Metric: 30m
Length - Imperial: 98.4 ft.

Additional Info: Fiber: OM3 - 3.0 mm Zipcord Jacketed Cable, 2 Fiber