Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 9.8 ft.(3m)

PANDUIT #FZE10-10M3

Opti-Core Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 9.8 ft.(3m)

SKU #07498321298
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um 10Gig
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 3m
Length - Imperial: 9.8 ft.

Additional Info: Fiber: OM4 - 1.6mm Zipcord Jacketed Cable, 2 Fiber