Menu Search
Search
PANDUIT #FXD3-3M3Y

Opti-Core Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 9.8 ft.(3m)

SKU # 07498305188 Manufacturer Series: 10Gig
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
Jacket Rating: CM
Length - Metric: 3m
Length: 9.8 ft.

Additional Info: Fiber: OM3 - 3.0 mm Zipcord Jacketed Cable, 2 Fiber