Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 3.2 ft.(1m)
PANDUIT #FXE10A-10M1

Opti-Core Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 3.2 ft.(1m)

SKU # 07498306036
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um 10Gig
Cable Type: Duplex
End Connector - A: LC (Keyed A)
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 1m
Length - Imperial: 3.2 ft.

Additional Info: Fiber: OM3 - 1.6 mm Zipcord Jacketed Cable, 2 Fiber