Menu Search
PANDUIT #FXD3-3M7Y

Opti-Core Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 23 ft.(7m)

SKU # 07498305193
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um 10Gig
Cable Type: Duplex
End Connector - A: SC
End Connector - B: SC
Jacket Rating: OFNR
Length - Metric: 7m
Length - Imperial: 23 ft.

Additional Info: Fiber: OM3 - 3.0 mm Zipcord Jacketed Cable, 2 Fiber