Menu Search

PANDUIT #FXE10-10M50Y

Opti-Core Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 164 ft.(50m)

SKU: 07498305246
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um 10Gig
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 50m
Length - Imperial: 164 ft.
Additional Info: Fiber: OM3 - 1.6 mm Zipcord Jacketed Cable, 2 Fiber