Menu Search
PANDUIT #STP28X15MGR

Opti-Core Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 13.1 ft.(4m)

SKU # 07498302766
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um 10Gig
Cable Type: Duplex
End Connector - A: LC (Keyed C)
End Connector - B: LC (Keyed C)
Jacket Rating: OFNR
Length - Metric: 4m
Length - Imperial: 13.1 ft.

Additional Info: Fiber: OM3 - 1.6 mm Zipcord Jacketed Cable, 2 Fiber