Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 13.1 ft.(4m)

PANDUIT #FXE10C-10M4

Opti-Core Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 13.1 ft.(4m)

SKU #07498306372
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um 10Gig
Cable Type: Duplex
End Connector - A: LC (Keyed C)
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 4m
Length - Imperial: 13.1 ft.

Additional Info: Fiber: OM3 - 1.6mm Zipcord Jacketed Cable, 2 Fiber