Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 13.1 ft.(4m)

PANDUIT #FXD3-3M4Y

Opti-Core Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 13.1 ft.(4m)

SKU #07498305190
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um 10Gig
Cable Type: Duplex
End Connector - A: SC
End Connector - B: SC
Jacket Rating: OFNR
Length - Metric: 4m
Length - Imperial: 13.1 ft.

Additional Info: Fiber: OM3 - 3.0 mm Zipcord Jacketed Cable, 2 Fiber