Menu Search

PANDUIT #FXE3-10M10

Opti-Core Cable, Fiber; 50/125 um 10 Gig; Duplex; 32.8 ft.(10m)

SKU: 07498399109
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Patch Cord
Fiber Type: Multimode, 50/125 um 10 Gig
Cable Type: Duplex
End Connector - A: SC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 10m
Length - Imperial: 32.8 ft.
Additional Info: Fiber: OM3 - 1.6mm Zipcord Jacketed Cable, 2 Fiber