Menu Search
MOLEX #106414-1416

Cable, Fiber; 52.49 ft.(16m)

SKU # 78068776963 Manufacturer Series: 106414
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
End Connector - A: QSFP QDR
End Connector - B: MPO JPR
Length - Metric: 16m
Length - Imperial: 52.49 ft.

Additional Info: Loss Budget: 4 dB