The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
LEVITON #5LELC-M12

Fiber Patch Cord, Multimode, (OM3), LC x LC, 12 m L

SKU # 07847764882
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
End Connector - A: LC
End Connector - B: LC
Length - Metric: 12m
Length: 39.37 ft.
Fiber Type: OM3