Menu Search
LEVITON #5LELC-M01

Fiber Patch Cord, Multimode, (OM3), LC x LC, 1 m L

SKU # 07847766101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
End Connector - A: LC
End Connector - B: LC
Length - Metric: 1m
Length: 3.2 ft.
Fiber Type: OM3