Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50um; Duplex; 10 ft.(3m)

LEVITON #5LDLC-M03

Cable, Fiber; Multimode 50um; Duplex; 10 ft.(3m)

SKU #07847726117
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fiber Patch Cord
Fiber Type: Multimode 50um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule, Plastic Housing
End Type B: Ceramic Ferrule, Plastic Housing
Jacket Rating: CMR
Length - Metric: 3m
Length - Imperial: 10 ft.

Additional Info: Laser Optimized OM3