Menu Search
Search
LEGRAND - ORTRONICS #810-LL7-006

Fiber Jumper Cable, Singlemode, 9 um, Duplex, LC x LC

SKU # 88481576157 Manufacturer Series: Value
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Jumper Cable
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Length - Metric: 2m
Length: 6.5 ft.
Speed: 9 um