Menu Search
Search
LEGRAND - ORTRONICS #810-LL2-009

Fiber Jumper Cable, Multimode, 62.5 um, Duplex, LC x LC

SKU # 88481576142 Manufacturer Series: Value
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Jumper Cable
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Material: OFNR
Length - Metric: 3m
Length: 9.84 ft.
Speed: 62.5 um
Color: Orange