Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 62.5/125um; Duplex; 6.6 ft.(2m)

LEGRAND - ORTRONICS #OR-P1DA2BRFZGZ002M

OptiMo Cable, Fiber; Multimode 62.5/125um; Duplex; 6.6 ft.(2m)

SKU #66287598568
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 62.5/125um
Cable Type: Duplex
End Connector - A: SC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 2m
Length - Imperial: 6.6 ft.

Additional Info: Orange Jacket, 2.0mm Zipcord Cable, Jumper