Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50um; Duplex; 9.8 ft.(3m)
LEGRAND - ORTRONICS #OR-P1DF2LRGZGZ003M

OptiMo Cable, Fiber; Multimode 50um; Duplex; 9.8 ft.(3m)

SKU # 66287595900
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Multimode 50um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 3m
Length - Imperial: 9.8 ft.