Menu Search
LEGRAND - ORTRONICS #OR-P1RF6LPAZAZ002M

OptiMo Cable, Fiber; Multimode 50/125um; Duplex; 6.6 ft.(2m)

SKU # 66287565936
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: OFNP
Length - Metric: 2m
Length - Imperial: 6.6 ft.

Additional Info: 2.4mm Round Jacketed Cable