Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50/125um; Duplex; 49.2 ft.(15m)

LEGRAND - ORTRONICS #OR-P1DF2LRGZGZ015M

OptiMo Cable, Fiber; Multimode 50/125um; Duplex; 49.2 ft.(15m)

SKU #66287592210
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 15m
Length - Imperial: 49.2 ft.

Additional Info: 2.0mm Zipcord Cable, Jumper