Menu Search
Search
LEGRAND - ORTRONICS #OR-P1DF2LRGZGZ007M

OptiMo Cable, Fiber; Multimode 50/125um; Duplex; 23 ft.(7m)

SKU # 66287592938
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: CM
Length - Metric: 7m
Length: 23 ft.

Additional Info: 2.0mm Zipcord Cable, Jumper