Menu Search
Search
HISENSE BROADBAND #DQF8501-4C19

Fiber Optic Cable, Multimode, QSFP x QSFP, 19 m L

SKU # 47356198985
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Cable
Transmission Mode: Multimode
End Connector - A: QSFP
End Connector - B: QSFP
Length - Metric: 19m
Length: 62.33 ft.
Speed: 40 Gb/s