Menu Search
GENERIC DATACOMM APARATUS #WES-100GAOC-27M

Fiber Optic Patch Cord, QSFP28 Male x QSFP28 Male, 27 m L

SKU # 78051498492
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Patch Cord
End Connector - A: QSFP28 Male
End Connector - B: QSFP28 Male
Length - Metric: 27m
Length: 88.58 ft.
Speed: 100 Gb/s