You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
GENERIC DATACOMM APARATUS #WES-100GAOC-11M

Fiber Optic Patch Cord, QSFP28 Male x QSFP28 Male, 11 m L

SKU # 78051498508
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Patch Cord
End Connector - A: QSFP28 Male
End Connector - B: QSFP28 Male
Length - Metric: 11m
Length: 36 ft.
Speed: 100 Gb/s