You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FINISAR CORP #FCBN410QB1C06

Quadwire® Cable, Fiber; Multimode; 40 Gb/s; Orange; 19.69 ft.(6m)

SKU # 47116498995
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 19.69 ft.
Length - Metric: 6m
Type: Parallel Active Optical Cable
Transmission Mode: Multimode
End Connector - A: MPO
End Connector - B: MPO
Speed: 40 Gb/s
Color: Orange

Four-channel parallel active optical cables for storage, data, and high-performance computing connectivity. Supports up to 4 x 10Gb/s over parallel multimode fiber (MMF) cable. Based on vertically integrated VCSEL array technology. Designed with MSA-compliant high-density connectors. Cables are compact, lightweight, and low power. Quadwire is ideally suited for InfiniBand 4xQDR/4xFDR, 40G Ethernet, and other datacom, and high-performance computing applications.

Additional Info: Operating Temperature: 0 deg. to 70 deg. C