Active Optical Cable, QSFP28 - QSFP28 5m, Multimode, 100 Gb/s

SKU: 47116498864
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Active Optical Cable
Fiber Type: Multimode
End Connector - A: QSFP28
End Connector - B: QSFP28
Length - Metric: 5m
Length - Imperial: 16.4 ft.
Speed: 100 Gb/s
Color: Green
Manufacturer Series: Quadwire®
Fiber Optic Patch Cords: Type - Active Optical Cable; Fiber Type - Multimode; End Connector - A - QSFP28; End Connector - B - QSFP28; Length - Metric - 5m; Length - Imperial - 16.4 ft.; Manufacturer Series - Quadwire®; Speed - 100 Gb/s; Color - Green