Menu Search
FIBERTRON ASSEMBLIES #807947

Fiber Optic Patch Cable, Multimode, 50 um, SC x ST

SKU # 47009500094
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cable
Fiber Type: Multimode 50um
End Connector - A: SC
End Connector - B: ST
Speed: 10 Gigabits

FOAS 807947 FPC MM 50 10G 2F SC ST