Menu Search
Fiber Optic Patch Cords Cable, Fiber; Singlemode; Duplex; 49 ft.(15m)
FIBERTRON ASSEMBLIES #840868

Cable, Fiber; Singlemode; Duplex; 49 ft.(15m)

SKU # 47009500019
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Singlemode
Cable Type: Duplex
End Connector - A: SC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 15m
Length - Imperial: 49 ft.

Additional Info: Yellow jacket, 2.0mm zipcord, Jumper, 2 fiber