Menu Search
FIBERTRON ASSEMBLIES #807851

Cable, Fiber; Multimode 62.5um; Duplex; 7 ft.(2m)

SKU # 47009500041
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Fiber Type: Multimode 62.5um
Cable Type: Duplex
End Connector - A: ST
End Connector - B: ST
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 2m
Length - Imperial: 7 ft.

Additional Info: Orange jacket, 2.0mm zipcord, Jumper, 2 fiber