Menu Search
FIBERTRON ASSEMBLIES #807968

Cable, Fiber; Multimode 50um; Duplex; 7 ft.(2m)

SKU # 47009500158
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM
Length - Metric: 2m
Length: 7 ft.

Additional Info: Orange jacket, 2.0mm zipcord, Jumper, 2 fiber