Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50um 10Gig; Duplex; 3 ft.(1m)

FIBERTRON ASSEMBLIES #807949

Cable, Fiber; Multimode 50um 10Gig; Duplex; 3 ft.(1m)

SKU #47009500095
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 50um 10Gig
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 1m
Length - Imperial: 3 ft.

Additional Info: Aqua jacket, 2.0mm zipcord, Jumper, 2 fiber