Menu Search
CSC #FD352ASTST017M-D

Fiber Optic Patch Cord, Multimode, 50 um, Duplex, ST x ST

SKU # 47014899884
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: ST
End Connector - B: ST
Length: 55.8 ft. (17m)
Speed: 50 um