Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #586102R5120040F

Cable, Fiber; Singlemode; Simplex; 40 ft.(12.2m)

SKU # 47008698696
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 40 ft.
Length - Metric: 12.2m
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Simplex
End Connector - A: SC
End Connector - B: ST
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM

Additional Info: Fiber: OS2 - 2.0mm Zipcord Cable, Jumper, 2 Fiber