Menu Search
Search

CORNING OPTICAL COMMUNICATIONS

Cable, Fiber; Singlemode; Duplex

(11 Product Options)
  • Type: Fiber Patch Cord
  • Transmission Mode: Singlemode
  • Cable Construction: Duplex
  • End Connector - A: SC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM