Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #050502T5820010F

Cable, Fiber; Multimode 50um; Duplex; 9.8 ft.(3m)

SKU # 47008697674
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 9.8 ft.
Length - Metric: 3m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CMP
Fiber Type: OM3

Additional Info: Fiber: OM3 - 2.0mm Zipcord Tight Buffered Cable, Jumper, 2 Fiber