CORNING CABLE SYSTEMS #004401R4131002M

Simplex Fiber Pigtail SC - Pigtail 2.0m Singlemode

SKU: 47008697879
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Pigtail
Fiber Type: Singlemode
Cable Type: Simplex
End Connector - A: SC
End Connector - B: Pigtail
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 2m
Length - Imperial: 6.6 ft.
Description
Fiber Optic Patch Cords: Type - Fiber Pigtail; Fiber Type - Singlemode; Cable Type - Simplex; End Connector - A - SC; End Connector - B - Pigtail; End Type B - Ceramic Ferrule; Jacket Rating - OFNR; Length - Metric - 2.0m; Length - Imperial - 6.6 ft; Additional Information - Fiber: OS2 - 900 um Tight-Buffered Cable, Jumper, 1 Fiber
Additional Info: Fiber: OS2 - 900 um Tight-Buffered Cable, Jumper, 1 Fiber