Menu Search
Fiber Optic Patch Cords Jumper Cable, Singlemode (OS2), NFPA 262 Jacket, 5m L
CORNING CABLE SYSTEMS #J899012GE8-NB005M

Jumper Cable, Singlemode (OS2), NFPA 262 Jacket, 5m L

SKU # 47008692840 Manufacturer Series: EDGE PRO
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Fiber Optic Jumper Cable
Fiber Type: Singlemode (OS2)
End Connector - A: MTP (Non-Pinned)
End Connector - B: MTP (Pinned)
End Type A: Composite Ferrule
End Type B: Composite Ferrule
Jacket Rating: NFPA 262
Length - Metric: 5m
Length - Imperial: 16.4 ft.
Color: Yellow