CORNING CABLE SYSTEMS #616102R5131005M

Fiber Patch Cord ST - ST 5.0m Singlemode

SKU: 47008602829
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Patch Cord
Fiber Type: Singlemode
End Connector - A: ST
End Connector - B: ST
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 5m
Length - Imperial: 16.4 ft.
Description
Fiber Optic Patch Cords: Type - Fiber Patch Cord; Fiber Type - Singlemode; End Connector - A - ST; End Connector - B - ST; End Type A - Ceramic Ferrule; End Type B - Ceramic Ferrule; Jacket Rating - OFNR; Length - Metric - 5.0m; Length - Imperial - 16.4 ft; Additional Information - Fiber: OS2 - 2.9 mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber
Additional Info: Fiber: OS2 - 2.9mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber