Menu Search
CORNING CABLE SYSTEMS #797902QD120020M

Fiber Optic Jumper, OM4, Multimode, 50 um, Duplex, 20m L

SKU # 47008694454
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Jumper
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC Uniboot
End Connector - B: LC Uniboot
End Type A: Ceramic Ferrule, Composite Housing
End Type B: Ceramic Ferrule, Composite Housing
Jacket Rating: CM
Length - Metric: 20m
Length: 65.6 ft.
Color: Black

Pretium EDGE Solutions jumpers are integrated reverse -polarity uniboot duplex assemblies that meet the high -density space requirements of the MDA and EDA and provide a 50-percent reduction in bulk cabling when compared to traditional duplex jumpers. The highly flexible, 2-fiber interconnect cable reduces cable congestion, improves jumper management and routing and improves air circulation.