Menu Search
CORNING CABLE SYSTEMS #787802GD120005M

Edge Cable, Jumper; OS2 Singlemode Bend-Improved; Duplex; 16.4 ft.(5m)

SKU # 47008695524
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Jumper
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC Uniboot
End Connector - B: LC Uniboot
End Type A: Ceramic Ferrule, Composite Housing
End Type B: Ceramic Ferrule, Composite Housing
Jacket Rating: CM
Length - Metric: 5m
Length: 16.4 ft.

EDGE reverse polarity uniboot duplex jumpers allow for the quick and easy conversion from a TIA -568 A -B polarity to a TIA -568 A -A polarity without exposing the fibers or needing any tools. This jumper comes with a straight - through polarity from the factory but you can convert it to a flipped jumper. This uniboot design allows one cable to carry both fibers, reducing the jumper bulk when routing.

Additional Info: Interconnect Cable, 2 Fiber, Nominal Outer Diameter: 0.08 in., Housing Color: Blue; Outer Jacket Color: Yellow, Boot Color: Blue