Menu Search
Fiber Optic Patch Cords Cable, Jumper; OM3 50 um; Duplex; 6.6 ft.(2m)

CORNING CABLE SYSTEMS #797902TD120002M

Edge Cable, Jumper; OM3 50 um; Duplex; 6.6 ft.(2m)

SKU #47008698807
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Optic Jumper
Fiber Type: OM3 Multimode, 50 um
Cable Type: Duplex
End Connector - A: LC Uniboot
End Connector - B: LC Uniboot
End Type A: Ceramic Ferrule, Composite Housing
End Type B: Ceramic Ferrule, Composite Housing
Jacket Rating: OFNR
Length - Metric: 2m
Length - Imperial: 6.6 ft.

EDGE reverse polarity uniboot duplex jumpers allow for the quick and easy conversion from a TIA -568 A -B polarity to a TIA -568 A -A polarity without exposing the fibers or needing any tools. This jumper comes with a straight - through polarity from the factory but you can convert it to a flipped jumper. This uniboot design allows one cable to carry both fibers, reducing the jumper bulk when routing.

Additional Info: Interconnect Cable, 2 Fiber, Nominal Outer Diameter: 0.08 in., Housing Color: Black; Outer Jacket Color: Aqua, Boot Color: Aqua