Menu Search
CORNING CABLE SYSTEMS #HA69324QPH-LZ008M

Cable, Jumper; Multimode OM4 50 um; Aqua; 25.6 ft.(8m)

SKU # 47008692755 Manufacturer Series: Pretium EDGE AO
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Jumper
Transmission Mode: Multimode
End Connector - A: MTP (Non-Pinned)
End Connector - B: MTP (Pinned)
End Type A: Composite Ferrule, Red Boot
End Type B: Composite Ferrule, Aqua Boot
Jacket Rating: CMP
Length - Metric: 8m
Length: 25.6 ft.
Speed: OM4
Color: Aqua

The Pretium EDGE AO Solutions 24 F 'Y' jumper is a plenum-rated preterminated assembly that provides the conversion from 24 to 12 -fiber connectivity for full-fiber utilization of an existing base-12 backbone. It is offered as a 1x2 MTP assembly (one 24 -fiber MTP connector on one end, two 12 -fiber MTP connectors on the other), creating the connection from the patch panel to Arista's 100G MXP switch port.