Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
CORNING CABLE SYSTEMS #589802RJ831003M

Cable, Fiber; Singlemode; Simplex; 9.8 ft.(3m)

SKU # 47008697351
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Simplex
End Connector - A: SC
End Connector - B: MT-RJ
End Type A: Ceramic Ferrule
End Type B: Composite Ferrule
Jacket Rating: CMP
Length - Metric: 3m
Length: 9.8 ft.

Additional Info: Fiber: OS2 - 2.9mm Ribbon Interconnect Cable, Jumper, 2 Fiber