You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
CORNING CABLE SYSTEMS #040402R5120007M

Plug and Play™ Cable, Fiber; Singlemode; Duplex; LC/LC; 23 ft. (7m)

SKU # 47008695935
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 23 ft.
Length - Metric: 7m
Length: 23 ft.
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM
Jacket Material: FRNC
Fiber Type: OS2
Color: Yellow

Additional Info: 2.0mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber