Menu Search

CORNING CABLE SYSTEMS #047202R5120003M

Plug and Play Cable, Fiber; Singlemode; Duplex; 9.8 ft.(3m)

SKU: 47008697766
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Patch Cord
Fiber Type: Singlemode
Cable Type: Duplex
End Connector - A: LC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: FRNC
Length - Metric: 3m
Length - Imperial: 9.8 ft.
Additional Info: Fiber: OS2 - 2.0mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber