Menu Search
CORNING CABLE SYSTEMS #727202R5131011M

Cable, Fiber; Singlemode; Duplex; 36 ft.(11m)

SKU # 47008697317
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM
Length - Metric: 11m
Length: 36 ft.

Additional Info: Fiber: OS2 - 2.9mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber