Menu Search

CORNING CABLE SYSTEMS #049802RJ831007M

Cable, Fiber; Singlemode; Duplex; 23 ft.(7m)

SKU: 47008698364
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Patch Cord
Fiber Type: Singlemode
Cable Type: Duplex
End Connector - A: LC
End Connector - B: MT-RJ
End Type A: Ceramic Ferrule
End Type B: Composite Ferrule
Jacket Rating: OFNP
Length - Metric: 7m
Length - Imperial: 23 ft.
Additional Info: Fiber: OS2 - 2.0mm Ribbon Interconnect Cable, Jumper, 2 Fiber